Beli magnet bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Magnetic Drill (Mesin Bor Magnetik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.799.900

  2. NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    Mulai

    Rp3.499.900

    NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Taper Number: MT#3
    • Revolution Per Minute (rpm): 270
  3. BDS Mesin Bor Magnet
    Mulai

    Rp26.999.900

    BDS Mesin Bor Magnet
    Deskripsi:
    Compact, handy, powerful. The right magnetic core drilling machine, when low weight is the priority.At just 9.9 kg, the MAB 100 K magnetic drilling machine is the lightweight of the BDS range. Easy to handle and with a low overall height. The internal wiring ensures a high degree of safety during work. Equipped with KEYLESS quick-change drilling system.
  4. BOSCH Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp32.999.900

  5. BDS Mesin Bor Magnet Otomatis
    Mulai

    Rp43.999.900

    BDS Mesin Bor Magnet Otomatis
    Deskripsi:
    The fully automatic magnetic drilling machine with automatic feed, automatic reverse and automatic shut-off. The AutoMAB 450 is equipped with Morse Taper 2 spindle taper. The AutoMAB 450 automatic magnetic drill machine can drill 45 mm diameter holes in 55 mm cutting depth.The AutoMAB 450 automatic magnetic drill machine is easy to use and simple magnetic drill machine. It's also simple because there is no need for adjusting speed gears. The advantages of AutoMAB 450 automatic magnetic drill machine are that these machines are independent of the drilling skills of the operators, so even new operators can use the machines easily. Also, due to automatic feed one can get higher tools life i.e. higher performance of annular cutters. Made in Germany technology of automatic magnetic drilling machine.
  6. BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)
    Mulai

    Rp55.999.900

    BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)
    Deskripsi:
    The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.
    atribut:
    • Voltage (V): 230
  7. KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Mulai

    Rp17.999.900

    KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  8. Wipro Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp5.599.900

    Wipro Magnetic Drill (Mesin Bor Magnetik)
    atribut:
    • Horizontal Displacement (mm): 20
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Revolving Angle (°): 90
  9. Mollar Mesin Bor Magnet
    Mulai

    Rp3.899.900

    Mollar Mesin Bor Magnet
    Deskripsi:
    Cara kerja magnetic drill ini adalah dia memilki perangkat magnet pada base/dudukannya, dimana ketika magnetnya diaktifkan,maka magneticdrill ini akan melekat kuat pada permukaan meja kerja, atau bahkan di media yang akan kita bor, misalanya plat besi, profil besi (Beam, UNP, dll)Penggunaan magnetic drill ini sangat banyak digunakan dalam area kerja fabrikasi, seperti workshop maupun lapangan dimana magnetic drill ini bisa dibaatau didah (bersifat portable).
    atribut:
    • Attraction (N): 1400
    • Main Voltage (V/Hz): 220/50
    • Power (W): 1400
    • Saddle Taper: MT#3
  10. HOOSEKI Fire Hose (Selang Hidran)
    Mulai

    Rp1.799.900

    HOOSEKI Fire Hose (Selang Hidran)
    atribut:
    • Coupling Type: Machino
  11. ALDO Mesin Bor Magnet Core
    Mulai

    Rp6.699.900

    ALDO Mesin Bor Magnet Core
    atribut:
    • Hole Cutting Range (mm): 12-35
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Shank Size (mm): 19.05
  12. WISON Mesin Bor Magnet
    Mulai

    Rp18.999.900

Daftar Harga magnet bor Terbaru October 2026
Dongcheng Corded Magnetic Drill (Mesin Bor Magnet)Rp2.999.900
RYU Magnetic Drill (Mesin Bor Magnetik)Rp4.799.900
NITTO KOHKI Atra Master (Mesin Bor Magnetik)Rp11.999.900
NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)Rp3.499.900
BDS Mesin Bor MagnetRp26.999.900
Atoli Magnetic Drill (Mesin Bor Magnetik)Rp12.999.900
BOSCH Magnetic Drill (Mesin Bor Magnetik)Rp32.999.900
BDS Mesin Bor Magnet OtomatisRp43.999.900
BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)Rp55.999.900
BOKY Magnetic Drill (Mesin Bor Magnetik)Rp5.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait